This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Classic Brushed Nickel

Moen

M-BITION Single Handle Centerset Bathroom Sink Faucet in Classic Brushed Nickel

  • Fast #
  • Part #M8430CBN
  • Item #4503516
  • Manufacturer Part #8430CBN
3.1 out of 5 Customer Rating
Brand image
Moen

M-BITION Single Handle Centerset Bathroom Sink Faucet in Classic Brushed Nickel

  • Fast #
  • Part #M8430CBN
  • Item #4503516
  • Manufacturer Part #8430CBN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Classic Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • 1255 Duralast ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
  • Vandal resistant hex screw to discourage tampering
  • Adjustable temperature limit stops provide anti-scalding protection
  • 1/2-inch IPS connections
  • Drain not included
  • Limited 5 Year Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
M-BITION
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
Deck Plate Included:
No
Depth:
4
Drain Included:
No
Faucet Height:
6
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
6
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
3
Spout Reach:
4-3/8
Trim Only:
No
UL Listed:
No
UPC:
026508235348
WaterSense Labeled:
Yes