SPOUT KIT
M-Bition™ SPOUT KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 9921 Faucet
- Collection:
- M-Bition™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-17/100
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- Height:
- 3-7/50
- Length:
- 10-71/100
- MA Approved:
- Yes
- Type:
- M59035
- UL Listed:
- No
- UPC:
- 026508264799
- Width:
- 7-93/100