This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Moen

M-BITION Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8915
  • Item #1809111
  • Manufacturer Part #8915
3.8 out of 5 Customer Rating
Brand image
Moen

M-BITION Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8915
  • Item #1809111
  • Manufacturer Part #8915
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed to withstand heavy-use in Commercial and Industrial facilities
  • Durable ceramic cartridge helps ensure leak-free performance
  • Durable stainless steel supply lines provide years of dependable service
  • Vandal resistant torque screw to discourage tampering
  • Lever style handles with hot and cold color indicators
  • ADA compliant lever style handles with hot and cold water indicators
  • Limited 5 Year Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1224
Collection:
M-BITION
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
4-17/50 in
Drain Included:
No
Faucet Height:
5-19/50 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
5-19/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Height:
3-17/50 in
Spout Reach:
4-11/32 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
026508094143
WaterSense Labeled:
Yes