This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Chrome Plated

Moen

M-Bition™ Two Handle Kitchen Faucet with Side Spray in Chrome Plated

  • Fast #
  • Part #M8792
  • Item #2031552
  • Manufacturer Part #8792
3.5 out of 5 Customer Rating
Brand image
Moen

M-Bition™ Two Handle Kitchen Faucet with Side Spray in Chrome Plated

  • Fast #
  • Part #M8792
  • Item #2031552
  • Manufacturer Part #8792
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable quarter turn ceramic cartridge
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
M-Bition™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
13
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
1224 Duralast Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Domestic
Side Spray:
Yes
Spout Height:
9-1/2
Spout Reach:
8-1/2
Spout Swivel:
180°
Spout Type:
High Arc, Swivel
UL Listed:
No
UPC:
026508125717