Two Handle Lever Deck Mount Service Faucet in Chrome Plated
M-BITION Two Handle Lever Deck Mount Service Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to withstand heavy-use in Commercial and Industrial facilities
- Durable quarter turn ceramic cartridge
- Vandal resistant torque screw to discourage tampering
- Includes side spray with Duralock quick connect system
- 1/2" IPS connections
- Limited 5 Year Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-BITION
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 6-33/50
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Scald Guard:
- No
- Spout Height:
- 5-3/4
- Spout Reach:
- 8-7/8
- Spout Swivel:
- 360 °
- Spout Type:
- Low Arc, Swivel
- UL Listed:
- No
- UPC:
- 026508125700
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No