1/2 in. MPT Connection Pressure Balancing Valve with Stops
M-Core™ 1/2 in. MPT Connection Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Case: 6 Pallet: 462-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 Ports
- Equipped with the Moentrol® control valve allowing you to adjust both water volume and temperature
- Pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
- M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ASME:
- ASME A112.18.1M
- ASSE Standards:
- ASSE 1016
- BAA Compliant:
- Yes
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125
- Cartridge Type:
- 1225
- Collection:
- M-Core™
- Connection Type:
- CC x IPS
- Depth:
- 7
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 2.5 gpm
- Height:
- 6
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- UPC:
- 026508319468
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 7