CARTRIDGE
M-Core™ CARTRIDGE
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 576.00-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- M-Core™
- Height:
- 3
- Length:
- 7
- Material:
- Plastic
- Type:
- MOE1212
- UPC:
- 026508342817
- Width:
- 2-1/2