1.28 gpf Manual Flush Valve Retrofit
M-Dura™ 1.28 gpf Manual Flush Valve Retrofit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
- Durable cast brass body construction with chrome finish
- Advanced handle design for superior strength and substantial leak protection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- M-Dura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-63/100 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- UPC:
- 026508236550
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in
- WaterSense Labeled:
- No
- Width:
- 9-3/4 in