1.6 gpf Manual Flush Valve Retrofit
This product has been replaced by
Manufacturer Part #8310MR128
M-Dura™ 1.6 gpf Manual Flush Valve Retrofit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast brass body construction with chrome finish
- Advanced handle design for superior strength and substantial leak protection
- AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- ASSE Standards:
- ASSE 1008
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Coating:
- Electroplated
- Collection:
- M-Dura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/4 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- GSA Approved:
- No
- Height:
- 4-63/100 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Water Closet
- Type:
- Water Closet
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 3.21 lb
- Width:
- 9-3/4 in