10 in. Brass Spout in Polished Chrome
M-DURA 10 in. Brass Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Top lifts off 18 ounce bottle for easy refills
- Coordinates with Moen Kitchen Faucets
- Use for either soap or lotion
- Designed for hassle-free installation
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 9-3/4 in
- IAPMO Listed:
- No
- Length:
- 13-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 10 in
- Spout Type:
- Gooseneck
- UPC:
- 026508025390
- WaterSense Labeled:
- No
- Width:
- 12-1/4 in