2.5 gpm 1-Function Fixed Mount Showerhead in Polished Chrome
M-DURA 2.5 gpm 1-Function Fixed Mount Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vandal resistant torque screw to discourage tampering
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Metallic spray face and shell
- Brass swivel ball assembly
- Adjustable spray angle is only by serviceable professional installer
- Limited 5 Year Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-1/4
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508172186
- WaterSense Labeled:
- No