2.2 gpm Deck Mount Spout for M-Dura Heavy-Duty Laboratory Faucets in Polished Chrome
M-Dura™ 2.2 gpm Deck Mount Spout for M-Dura Heavy-Duty Laboratory Faucets in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 7-3/4 in. tub spout length
- Corrosion-resistant metal construction
- Coordinates with Moen Colinet bath faucets and accessories
- Authentic Moen replacement part
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- M-Dura Heavy-duty Laboratory Faucet
- Collection:
- M-Dura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- Height:
- 1-9/10
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 11-3/8
- Spout Reach:
- 8
- Spout Type:
- Gooseneck
- UPC:
- 026508269855
- WaterSense Labeled:
- No
- Width:
- 9-31/50