2.2 gpm Gooseneck Standing Pilot Accessory Chrome
M-DURA 2.2 gpm Gooseneck Standing Pilot Accessory Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 312-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 8" reach
- 6.125" height to aerator
- 11.375" overall height
- Includes 2.2gpm (8.3lpm) max. aerator
- Limited 5 Year Warranty
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 13 in
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- Height:
- 11-19/50 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 100 psi
- Spout Height:
- 11-1/4 in
- Spout Reach:
- 8 in
- Spout Type:
- Rigid, Swing
- UPC:
- 026508160718