California Energy Commission Not Registered 2.5 2HDL LEV P/BAL SHWR TRIM CP
This product has been replaced by
Manufacturer Part #T9342EP15
M-Dura™ California Energy Commission Not Registered 2.5 2HDL LEV P/BAL SHWR TRIM CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 49-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty brass single handle tub/shower cartridge
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower; the brass valve (sold separately) directs water flow to multiple showering functions
- Handheld shower includes integral double check valves for backflow protection
- Single function with non-positive pause
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- M-Dura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 2
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 30
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508257333
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No