This product requires certification to purchase.

3.6 gpf Manual Flush Valve Retrofit

Moen

M-Dura™ 3.6 gpf Manual Flush Valve Retrofit

  • Fast #
  • Part #M8310MR35
  • Item #4503513
  • Manufacturer Part #8310MR35
3.8 out of 5 Customer Rating
Brand image
Moen

M-Dura™ 3.6 gpf Manual Flush Valve Retrofit

  • Fast #
  • Part #M8310MR35
  • Item #4503513
  • Manufacturer Part #8310MR35
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Advanced handle design for superior strength and substantial leak protection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2M
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
M-Dura™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3 in
Dual Flush:
No
Flow Rate:
3.5 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
GSA Approved:
No
Height:
4-63/100 in
IAPMO Listed:
Yes
Material:
Brass
Spud Location:
Top
UPC:
026508236567
Valve Body Material:
Brass
Valve Size:
1-1/2 in
WaterSense Labeled:
No
Width:
9-3/4 in