6 in. Brass Spout in Polished Chrome
M-DURA 6 in. Brass Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4-inch IPS connection
- Equipped with ExactTemp for precise temperature control
- Compatible with M-PACT common valve system
- Durable brass construction
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 9-3/4 in
- IAPMO Listed:
- No
- Length:
- 12-7/10 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 6 in
- Spout Type:
- Gooseneck
- UPC:
- 026508025338
- WaterSense Labeled:
- No
- Width:
- 7-1/10 in