8 in. Brass Spout Assembly in Polished Chrome
M-DURA 8 in. Brass Spout Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1 year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 10
- Spout Reach:
- 8
- Spout Type:
- Gooseneck
- UPC:
- 026508199275
- WaterSense Labeled:
- No
- Width:
- 2-1/10