2.5 gpm Slide Bar and Grab Bar Shower in Polished Chrome and Stainless
M-Dura™ 2.5 gpm Slide Bar and Grab Bar Shower in Polished Chrome and Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handheld shower includes integral double check valves for backflow protection
- Single function with non-positive pause
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-Dura™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5
- IAPMO Listed:
- Yes
- Length:
- 36
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508191330
- WaterSense Labeled:
- No