3.5 gpf Manual Closet Flush Valve
M-Dura™ 3.5 gpf Manual Closet Flush Valve
Product Details
Product Details
- AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
- Durable cast brass body construction with chrome finish
- Advanced handle design for superior strength and substantial leak protection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- M-Dura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-13/100
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 14-13/100
- IAPMO Listed:
- Yes
- Material:
- Brass
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- Type:
- Water Closet
- UPC:
- 026508236543
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in
- WaterSense Labeled:
- No
- Width:
- 9-1/4