9-1/2 in. Brass Spout in Polished Chrome
M-DURA 9-1/2 in. Brass Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology
- Includes both lever and knob handle for personalization
- Metal construction ensures reliability
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 9-7/40
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 6-1/2
- Spout Reach:
- 9-1/2
- Spout Type:
- Gooseneck
- UPC:
- 026508181478
- WaterSense Labeled:
- No
- Width:
- 1-31/50