MOUNTING HARDWARE
M-Dura™ MOUNTING HARDWARE
Product Details
Product Details
- Designed for use with MOEN PureTouch classic faucet series
- Average filter life: 3 months (200 gallons)
- Reduces chlorine to improve taste and odor
- Does not remove beneficial fluoride
- Easy, twist-and-lock installation
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 9417F12 Faucet
- Collection:
- M-Dura™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 8-43/100
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- Height:
- 19/20
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508007457
- Width:
- 4-99/100