Multi Function Hand Shower in Polished Chrome
M Dura™ Multi Function Hand Shower in Polished Chrome
Product Details
Product Details
- Handheld shower includes integral double check valves for backflow protection
- Single function with non-positive pause
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M Dura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-13/50
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 3-5/16
- Hand Shower Flow Rate:
- 1.5
- Height:
- 8-1/8
- Hose Included:
- Yes
- Hose Length:
- 69
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full
- UL Listed:
- No
- UPC:
- 026508255452
- WaterSense Labeled:
- Yes