Single Function Hand Shower in Chrome
M-Dura™ Single Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handheld shower includes integral double check valves for backflow protection
- Single function with non-positive pause
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-Dura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-13/50
- Faucet Connection Size:
- 1/2 in
- Faucet Valve Type:
- Double Check Valve
- GSA Approved:
- No
- Hand Shower Diameter:
- 3-5/16
- Hand Shower Flow Rate:
- 2.5
- Height:
- 3-14/25
- Length:
- 8-1/8
- Pause Control:
- Yes
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- UL Listed:
- No
- UPC:
- 026508255445
- WaterSense Labeled:
- No
- Width:
- 5-11/100