Single Function Hand Shower in Polished Chrome
M-Dura™ Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handheld shower includes integral double check valves for backflow protection
- Single function with non-positive pause
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-Dura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Hand Shower Flow Rate:
- 2.5
- Height:
- 4-1/2
- Hose Included:
- Yes
- IAPMO Listed:
- Yes
- Length:
- 36
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508227046
- WaterSense Labeled:
- No
- Width:
- 39-19/50