This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Moen

M-DURA Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #M8416F05
  • Item #4479747
  • Manufacturer Part #8416F05
3.9 out of 5 Customer Rating
Brand image
Moen

M-DURA Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #M8416F05
  • Item #4479747
  • Manufacturer Part #8416F05
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • M-DURA faucets feature solid cast brass construction
  • Durable ceramic cartridge
  • Vandal resistant hex screw to discourage tampering
  • Brass construction adjustable temperature limit stops provide anti-scalding protection
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
M-DURA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-13/100 in
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
3-3/4 in
Spout Reach:
5 in
Trim Only:
No
UL Listed:
No
UPC:
026508234471
WaterSense Labeled:
No
Width:
6 in