Single Handle Monoblock Bathroom Sink Faucet in Chrome
M-DURA Single Handle Monoblock Bathroom Sink Faucet in Chrome
Product Details
Product Details
- 1255(r) duralast(r) ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
- Brass construction adjustable temperature limit stops provide anti-scalding protection
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-3/4
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 4
- Spout Reach:
- 4-7/8
- Spout Type:
- Low Arc
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 026508266984
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 2