Single Handle Monoblock Bathroom Sink Faucet in Chrome
M-DURA Single Handle Monoblock Bathroom Sink Faucet in Chrome
Product Details
Product Details
- Designed to withstand heavy-use in Commercial and Industrial facilities
- Feature solid cast brass construction
- Mid-arc spout provides optimal clearance for cleaning and use
- Durable ceramic cartridge helps ensure leak-free performance
- Vandal resistant hex screw to discourage tampering
- Adjustable temperature limit stops help prevent scalding
- ADA-compliant lever handle
- 3/8" compression x 15" stainless steel supply lines
- Limited 5 Year Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Height:
- 6-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 3-3/4
- Spout Reach:
- 7
- Spout Swivel:
- 0 °
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 026508129722
- WaterSense Labeled:
- Yes