This product requires certification to purchase.

Tub Spout in Chrome

Moen

M-Dura™ Tub Spout in Chrome

  • Fast #
  • Part #MS0030T
  • Item #7273257
  • Manufacturer Part #S0030T
4 out of 5 Customer Rating
Brand image
Moen

M-Dura™ Tub Spout in Chrome

  • Fast #
  • Part #MS0030T
  • Item #7273257
  • Manufacturer Part #S0030T
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Top lifts off 18 ounce bottle for easy refills
  • Coordinates with Moen Kitchen Faucets
  • Use for either soap or lotion
  • Designed for hassle-free installation
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
M-Dura™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-22/25 in
Faucet Part Type:
Tub Spout
GSA Approved:
No
Height:
1-21/50 in
Length:
5-1/4 in
MA Approved:
Yes
Material:
Brass
UL Listed:
No
UPC:
026508269848
Width:
6-77/100 in