This product requires certification to purchase.

Two Handle Centerset Bar Faucet in Chrome

Moen

M-Dura™ Two Handle Centerset Bar Faucet in Chrome

  • Fast #
  • Part #M8279SMF12
  • Item #7197453
  • Manufacturer Part #8279SMF12
3.3 out of 5 Customer Rating
Brand image
Moen

M-Dura™ Two Handle Centerset Bar Faucet in Chrome

  • Fast #
  • Part #M8279SMF12
  • Item #7197453
  • Manufacturer Part #8279SMF12
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • M-DURA faucets feature solid cast brass construction
  • Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Smooth handles allows for easy cleaning and sanitation which is ideal for healthcare environments
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
10-3/4 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
2-1/2 in
Spout Swivel
180°
Included Components
Deck Plate Included
Yes
Characteristics & Features
Collection
M-Dura™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
IPS
Faucet Material
Brass
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
026508267097