This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Moen

M-DURA Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8215F03
  • Item #4479697
  • Manufacturer Part #8215F03
4.3 out of 5 Customer Rating
Brand image
Moen

M-DURA Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8215F03
  • Item #4479697
  • Manufacturer Part #8215F03
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • M-DURA faucets feature solid cast brass construction
  • Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • This reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
5-1/5 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
0.35 gpm
Spout Height
4-1/2 in
Spout Reach
5-1/2 in
Width
12-1/2 in
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
M-DURA
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
2 Hole
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
026508235447