This product requires certification to purchase.

Two Handle Kitchen Faucet in Chrome

Moen

M-Dura™ Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #M8285
  • Item #3034399
  • Manufacturer Part #8285
4.8 out of 5 Customer Rating
Brand image
Moen

M-Dura™ Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #M8285
  • Item #3034399
  • Manufacturer Part #8285
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • M-DURA faucets feature solid cast brass construction
  • Durable ceramic cartridge
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
M-Dura™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Wristblade
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
No
UL Listed:
No
UPC:
026508161203