1/2 in. 3-Hole Rough-In Roman Tub Centerset
This product has been replaced by
Manufacturer Part #4792
M-Pact™ 1/2 in. 3-Hole Rough-In Roman Tub Centerset
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- M-pact common valve system
- Designed to be installed on rough decks up to 3" (76mm)
- Accommodates 1 1/4" (32mm) additional finish deck
- No cut adjustable spout shank
- Connection: 1/2" cc
Specifications
- ADA Compliant:
- No
- Collection:
- M-Pact™
- Flow Rate:
- 19 gpm
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- UPC:
- 026508184059
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No