1/2 in. CC Rough-In Valve
M-Pact 1/2 in. CC Rough-In Valve
Product Details
Product Details
- Stainless Steel
- CC/IPS connection type
- 1/2" connection size
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- M-Pact
- Depth:
- 5
- End Connection 1:
- CC
- End Connection 2:
- CC
- End Connections:
- CC
- UPC:
- 026508355633
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No