1-1/2 in. Plastic Bath Waste Tub Drain Rough-In Kit
M-Pact 1-1/2 in. Plastic Bath Waste Tub Drain Rough-In Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- M-Pact
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Diameter:
- 1-1/2
- Drain Component Type:
- Rough-In Kit
- Drain Type:
- Bathtub Drain
- Material:
- Plastic
- Material Type:
- ABS
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 026508184431