This product requires certification to purchase.

Wallmount Tub Filler 1/2" Cold Expansion PEX Connection

Moen

M-Pact Wallmount Tub Filler 1/2" Cold Expansion PEX Connection

  • Fast #
  • Part #MWMV130CXS
  • Item #9910736
  • Manufacturer Part #WMV130CXS
5 out of 5 Customer Rating
Brand image
Moen

M-Pact Wallmount Tub Filler 1/2" Cold Expansion PEX Connection

  • Fast #
  • Part #MWMV130CXS
  • Item #9910736
  • Manufacturer Part #WMV130CXS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Mediterranean Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • Mirror hangs vertically and hardware installs horizontally
  • Template and hardware included for easy installation
  • Stamped steel mounting bracket
  • Perfectly matched to MOEN Banbury faucets and accessories (sold separately)
  • Limited lifetime warranty
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
M-Pact
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Pressure - Maximum:
100 psi
Type:
MWMV130CXS
UPC:
026508353141
Valve Type:
Rough-In Valve
WaterSense Labeled:
No