This product requires certification to purchase.

Wallmount Tub Filler 1/2" Crimp Ring PEX Connection

Moen

M-Pact Wallmount Tub Filler 1/2" Crimp Ring PEX Connection

  • Fast #
  • Part #MWMV130XS
  • Item #9910737
  • Manufacturer Part #WMV130XS
3.3 out of 5 Customer Rating
Brand image
Moen

M-Pact Wallmount Tub Filler 1/2" Crimp Ring PEX Connection

  • Fast #
  • Part #MWMV130XS
  • Item #9910737
  • Manufacturer Part #WMV130XS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Limited lifetime warranty
  • Concealed screw mounting
  • Quick and easy to install
  • Shutoff stops are included on the valve for ease of serviceability
  • Installation plaster ground integrates recycled ocean plastic for a sustainable design solution
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
M-Pact
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Pressure - Maximum:
100 psi
Type:
MWMV130XS
UPC:
026508353158
Valve Type:
Rough-In Valve
WaterSense Labeled:
No