0.125 gpf Sensor Flush Valve
M-Power™ 0.125 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast brass body construction with chrome finish
- Sensor operated, exposed water urinal flushometer with brass angle stop valve
- AccuSetpiston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
- Optional 24 hour Sentinel Flush (factory setting is off)
- Automatic activation means valve can't be left on accidentally or allowed to run unattended
- Chloramine resistant seals
- Hands-free operation limits the spread of germs
- 0.125-gpm max
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- ASSE Standards:
- ASSE 1008
- Antimicrobial:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Coating:
- Electroplated
- Collection:
- M-Power™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 4-3/50 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Faucet Height:
- 14-1/4 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 14-1/4 in
- IAPMO Listed -:
- Yes
- Insulated:
- No
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Cast Brass
- Maximum Temperature:
- 160
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Overflow Included:
- No
- Pillow Included:
- No
- Power Source:
- Hardwired
- Pressure - Maximum:
- 100 psi
- Spout Reach:
- 5-1/2 in
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Style:
- Commercial
- Type:
- Flush Valve Assembly
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Disc Valve
- WIFI Enabled:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 9.42 lb