1 gpf Sensor Flush Valve
M-Power™ 1 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 336-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- AccuSet piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
- Durable cast brass body construction with chrome finish
- Battery powered, sensor activated, exposed water closet flushometer retrofit
- Mechanical override button provides flushing in the event of power loss
- Hands-free operation limits the spread of germs
- Automatic activation means valve can't be left on accidentally or allowed to run unattended
- Chloramine resistant seals
- Four (4) Alkaline AA batteries included
- Limited 5 Year Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.19.2M
- Collection:
- M-Power™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-63/100
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- Height:
- 7-1/2
- Material:
- Brass
- Power Source:
- Battery
- Pressure - Maximum:
- 100 psi
- Spud Location:
- Top
- Spud Size:
- 3/4
- Type:
- Flush Valve Assembly
- UPC:
- 026508160305
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No