1500mL Deck Mount Cast Brass Soap Dispenser in Brushed Nickel
M-Power™ 1500mL Deck Mount Cast Brass Soap Dispenser in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 60-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Touch-free operation for improved hygiene
- Modern Style matches M-POWER lav (model 8559)
- Single hole mount creates a cleaner look against custom countertops
- Easily refillable 1500mL foam soap reservoir included
- Works with all commercial, non-pumice foam soaps (purchased separately)
- Vandal resistant below-deck box with included mounting hardware
- Maintenance/Cleaning Mode: Allows for a 30 second deactivation for maintenance or cleaning
- 4D Batteries (included) with AC compatibility: For AC connection: Transformer 104630 required for up to 8 devices, and 182538 connector for each device
- One 1mL dispense per activation
- Warranted for 5 years against material or manufacturer defects
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Capacity:
- 1.5 L
- Collection:
- M-Power™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5
- Dispenser Type:
- Automatic
- Height:
- 3-5/8
- Installation Type:
- Deck Mount
- Material:
- Cast Brass
- Origin:
- Global
- Power Source:
- Electric, Battery
- Spout Height:
- 2-9/16
- Spout Reach:
- 3-3/4
- UL Listed:
- No
- UPC:
- 026508343791
- Width:
- 2