1.6 gpf Battery Powered Retro-Fit Closet Flush Valve
M-POWER™ 1.6 gpf Battery Powered Retro-Fit Closet Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Touch-free operation for improved hygiene
- Above-deck battery and faucet mechanics for ease of access
- Adjustable sensor activation distance from 3-inch to 12-inch (default 5-1/2-inch)
- Vandal Mode: 30 second time-out feature
- Maintenance / Cleaning Mode: Allows for a 30 second deactivation for maintenance or cleaning
- Sentinel Flow: Eliminates stagnant water supply lines every 24 hours (factory setting = off)
- Metering Mode Feature: Adjustable run time from 10 to 180 seconds (factory setting = off)
- Battery 4(AA) with AC compatibility: For AC connection: Transformer 104630 required for up to 8 devices, and 182538 connector for each device
- Battery level indicator with low battery warning light
- Warranted for 5 years against material or manufacturer defects
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Collection:
- M-POWER™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 14-1/10
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- Height:
- 7-1/2
- IAPMO Listed:
- Yes
- Material:
- Brass
- Spud Location:
- Top
- Type:
- Water Closet
- UPC:
- 026508205983
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in
- WaterSense Labeled:
- No
- Width:
- 3-1/2