Escutcheon and Gasket Kit in Polished Chrome
M-Power™ Escutcheon and Gasket Kit in Polished Chrome
Product Details
Product Details
- SATINE: Satine finish is a warmer, more matte look than traditional chrome
- DESIGNED FOR: Moen Handheld showers
- HOSE LENGTH: 69 inches
- CONSTRUCTION: Made of metal
- CONNECTION TYPE: 1/2-inch IPS
- BUILD TO LAST: Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- M-Power™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508252130
- WaterSense Labeled:
- No
- Width:
- 6