Escutcheon and Gasket Kit in Polished Chrome
M-Power™ Escutcheon and Gasket Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- M-Power™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508252147
- WaterSense Labeled:
- No
- Width:
- 5-453/500