Escutcheon and Gasket Kit in Polished Chrome
M-Power™ Escutcheon and Gasket Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- M-Power™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 4-3/8 in
- UL Listed:
- No
- UPC:
- 026508252154
- WaterSense Labeled:
- No
- Width:
- 10-3/4 in