Exposed Urinal Flush Valve in Polished Chrome
M-POWER Exposed Urinal Flush Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
- Automatic activation means valve can't be left on accidentally or allowed to run unattended
- Chloramine resistant seals
- Four (4) Alkaline AA batteries included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- M-POWER
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/50
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- GSA Approved:
- No
- Height:
- 14-1/4
- IAPMO Listed:
- Yes
- Material:
- Brass
- Power Source:
- AC
- Pressure - Maximum:
- 100 psi
- Spud Location:
- Top
- Spud Size:
- 3/4
- Type:
- Flush Valve Assembly
- UPC:
- 026508167656
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Volts:
- 12V
- WaterSense Labeled:
- No
- Width:
- 7-1/4