This product requires certification to purchase.

Sensor Bar Faucet in Chrome

Moen

M-Power™ Sensor Bar Faucet in Chrome

  • Fast #
  • Part #MCA8303
  • Item #4146867
  • Manufacturer Part #CA8303
3.3 out of 5 Customer Rating
Brand image
Moen

M-Power™ Sensor Bar Faucet in Chrome

  • Fast #
  • Part #MCA8303
  • Item #4146867
  • Manufacturer Part #CA8303
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 198
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Five year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
M-Power™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-1/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Sensor
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
12-1/4
Spout Reach:
5-19/50
Spout Type:
High Arc
UL Listed:
No
UPC:
026508211090
WaterSense Labeled:
No