This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Brushed Nickel

Moen

M-Power™ Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #M8553ACBN
  • Item #9746576
  • Manufacturer Part #8553ACBN
5 out of 5 Customer Rating
Brand image
Moen

M-Power™ Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #M8553ACBN
  • Item #9746576
  • Manufacturer Part #8553ACBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CSA Certified:
CSA B125.1
Collection:
M-Power™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
7-1/4
Drain Included:
No
Flow Rate:
0.5 gpm
Handle Included:
No
Height:
3-4/5
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Plug-in
Spout Height:
5
Spout Reach:
5
Spout Type:
Fixed
Supply Lines Included:
Yes
UPC:
026508344606