This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Brushed Nickel

Moen

M-Power™ Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MCA8301BN
  • Item #9534885
  • Manufacturer Part #CA8301BN
3.9 out of 5 Customer Rating
Brand image
Moen

M-Power™ Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MCA8301BN
  • Item #9534885
  • Manufacturer Part #CA8301BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touch-free operation for improved hygiene
  • Transitional Style matches M-Power soap dispenser (model - 8558)
  • Vandal resistant below-deck box with included mounting hardware
  • Adjustable sensor activation distance from 3" to 12" (default 5-1/2")
  • Vandal Mode: 30 second time-out feature
  • Maintenance / Cleaning Mode: Allows for a 30 second deactivation for maintenance or cleaning
  • Sentinel Flow: Eliminates stagnant water supply lines every 24 hours (factory setting = off)
  • Metering Mode Feature: Adjustable run time from 10 to 180 seconds (factory setting = off)
  • 4(AA) Batteries (included) with AC compatibility: For AC connection: Transformer 104630 required for up to 8 devices, and 182538 connector for each device
  • Warranted for 5 years against material or manufacturer defects
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
M-Power™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
7 in
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
No
Height:
5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Holes:
3 Hole
Origin:
Global
Power Source:
Battery, Plug-in
Spout Height:
4 in
Spout Reach:
4-22/25 in
Spout Type:
Fixed
Supply Lines Included:
Yes
UPC:
026508343814
WaterSense Labeled:
No