Sensor Bathroom Sink Faucet in Chrome
M-Power™ Sensor Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vandal resistant torque screw to discourage tampering
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Lever handle for temperature control and manual on/off override
- Above-deck battery and faucet mechanics for ease of access
- Sentinel flow option to purge the waterway 24 hours from last use and cleaning mode that enables temporary deactivation for cleaning and maintenance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-Power™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Spout Height:
- 5-5/8 in
- Spout Reach:
- 4-3/16 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 026508249932
- Vandal Resistant:
- Yes
- Width:
- 2-1/2 in