This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

Moen

M-Power™ Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8553AC
  • Item #4887569
  • Manufacturer Part #8553AC
5 out of 5 Customer Rating
Brand image
Moen

M-Power™ Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8553AC
  • Item #4887569
  • Manufacturer Part #8553AC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Above-deck battery and faucet mechanics for ease of access
  • Sentinel flow option to purge the waterway 24 hours from last use and cleaning mode that enables temporary deactivation for cleaning and maintenance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
M-Power™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Spout Height:
5 in
Spout Reach:
5 in
Spout Type:
Low Arc
Trim Only:
No
UL Listed:
No
UPC:
026508249956
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
2-1/2 in