This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

Moen

M-Power™ Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8559
  • Item #7274953
  • Manufacturer Part #8559
4.4 out of 5 Customer Rating
Brand image
Moen

M-Power™ Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8559
  • Item #7274953
  • Manufacturer Part #8559
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Touch-free operation for improved hygiene
  • Adjustable sensor activation distance from 3-inch to 12-inch (default 5-1/2-inch)
  • Vandal Mode: 30 second time-out feature
  • Maintenance/Cleaning Mode: Allows for a 30 second deactivation for maintenance or cleaning
  • Sentinel Flow: Eliminates stagnant water supply lines every 24 hours (factory setting = off)
  • Metering Mode Feature: Adjustable run time from 10 to 180 seconds (factory setting = off)
  • Battery 4(AA) with AC compatibility: For AC connection: Transformer 104630 required for up to 8 devices, and 182538 connector for each device
  • Battery level indicator with low battery warning light
  • Modern style matches M-POWER soap dispenser (model-8560)
  • Warranted for 5 years against material or manufacturer defects
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
M-Power™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
5-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Spout Height:
4-1/8 in
Spout Reach:
4-7/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
026508271483
Vandal Resistant:
Yes
WaterSense Labeled:
No